Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"X14Ft 6000 lb Tow Rope w/ Storage bag

  • Mfr # 09101

  • Zoro # G9617868


product price: $18.75
/ea

Key Features

Material
Braided nylon rope
Length
14'
Width
3/4"
Color
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09101
Zoro #
G9617868
UPC #
-
Country of Origin
China

Dimensions

Length
14'
Width
3/4"

Details

Material
Braided nylon rope
Color
yellow

Description

(1) 3/4"X14Ft 6000 lb Tow Rope w/ Storage bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.