
3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk
Mfr # 59803
Zoro # G9625543
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Length
25'
Width
3"
Color
White & Yellow
Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59803
Zoro #
G9625543
UPC #
-
Country of Origin
China
Dimensions
Length
25'
Width
3"
Details
Color
White & Yellow
Material
Polyester webbing
Description
3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.