
3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag
Mfr # 59800
Zoro # G9672188
product price: $69.15
/eaKey Features
Width
3"
Color
White with yellow end loops
Material
Polyester and Nylon blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59800
Zoro #
G9672188
UPC #
-
Country of Origin
China
Dimensions
Length
30'
Width
3"
Details
Color
White with yellow end loops
Material
Polyester and Nylon blend
Description
3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.