Zoro Homepage

4Ft 6000 lb Horizontal E-Track

  • Mfr # 19147

  • Zoro # G9614246


product price: $23.46
/ea

Key Features

Material
Steel
Length
48"
Width
5"
Height
0.5"
Color
Zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19147
Zoro #
G9614246
UPC #
-
Country of Origin
China

Dimensions

Length
48"
Width
5"
Height
0.5"
Thickness
12 gauge

Details

Material
Steel
Color
Zinc plated

Description

(1) 4Ft 6000 lb Horizontal E-Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.