Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4"X30Ft 20,000 lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk

  • Mfr # 59705

  • Zoro # G9674893


product price: $39.55
/ea

Key Features

Material
Polyester and Nylon blend
Length
30'
Width
4"
Color
Yellow with black loops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59705
Zoro #
G9674893
UPC #
-
Country of Origin
China

Dimensions

Length
30'
Width
4"

Details

Material
Polyester and Nylon blend
Color
Yellow with black loops

Description

4"X30Ft 20,000 lb Tow Strap Yellow w/ Black Wear Material in Pull Loops Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.