Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52"X70" Cargo Net / 22 Hooks & Net w/ Storage bag

  • Mfr # 01012

  • Zoro # G9678567


product price: $26.25
/ea

Key Features

Width
70"
Material
Rubber strands with polypropylene covering
Length
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01012
Zoro #
G9678567
UPC #
-
Country of Origin
China

Dimensions

Width
70"
Length
52"

Details

Material
Rubber strands with polypropylene covering

Description

(1) 52"X70" Cargo Net / 22 Hooks & Net w/ Storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.