Zoro Homepage

5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black

  • Mfr # 06702

  • Zoro # G711386704


product price: $4.09
/ea
Sold in multiples of 12 for $49.08

Key Features

Length
18.25 in
Width
1.25 in
For Use With
Specialty Tools
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06702
Zoro #
G711386704
UPC #
-
Country of Origin
United States

Dimensions

Length
18.25 in
Width
1.25 in
Height
1.25 in

Details

Item
Handheld Sod/Turf Tools
For Use With
Specialty Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.