Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30"

  • Mfr # 06846

  • Zoro # G9546653


product price: $16.15
/ea

Key Features

Color
Orange
Material
Rubber strands with polypropylene covering
Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06846
Zoro #
G9546653
UPC #
-
Country of Origin
China

Dimensions

Thickness
9 mm

Details

Color
Orange
Material
Rubber strands with polypropylene covering

Description

(6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.