Zoro Homepage

6" Removable Chrome Motorcycle Wheel Chock

  • Mfr # 07506

  • Zoro # G9538323


product price: $26.99
/ea

Key Features

Material
aluminum
Color
Chrome plated
Width
6"
Height
0.8"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07506
Zoro #
G9538323
UPC #
-
Country of Origin
China

Dimensions

Width
6"
Height
0.8"
Length
11"

Details

Material
aluminum
Color
Chrome plated

Description

(1) 6" Removable Chrome Motorcycle Wheel Chock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.