Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6"X30Ft 55,000 lb Recovery Strap Bulk

  • Mfr # 59802

  • Zoro # G9624642


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
30'
Width
6"
Color
White with yellow end loops
Material
Polyester and Nylon blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59802
Zoro #
G9624642
UPC #
-
Country of Origin
China

Dimensions

Length
30'
Width
6"

Details

Color
White with yellow end loops
Material
Polyester and Nylon blend

Description

6"X30Ft 55,000 lb Recovery Strap Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.