Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8"

  • Mfr # 07200

  • Zoro # G9674778


product price: $32.49
/ea

Key Features

Width
7.25"
Length
8.25"
Material
aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07200
Zoro #
G9674778
UPC #
-
Country of Origin
China

Dimensions

Width
7.25"
Length
8.25"

Details

Material
aluminum

Description

(1)750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.