Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84"X18" Wide Load Banner w/ Grommets

  • Mfr # 05304

  • Zoro # G9548184


product price: $23.09
/ea

Key Features

Material
Vinyl
Width
18"
Color
Yellow
Length
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05304
Zoro #
G9548184
UPC #
-
Country of Origin
China

Dimensions

Width
18"
Length
84"

Details

Material
Vinyl
Color
Yellow

Description

84"X18" Wide Load Banner w/ Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.