Zoro Homepage

8MM SHRINK FIT - HPV - BT30

  • Mfr # BT30HPVTT08075M

  • Zoro # G3852062


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT30
Hole Dia.
8.00mm
Projection
75.00mm
Coolant Fed
Coolant Through
Shank Dia.
21.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HPVTT08075M
Zoro #
G3852062
UPC #
4059782051379
Country of Origin
Slovenia

Dimensions

Taper Size
BT30
Hole Dia.
8.00mm
Shank Dia.
21.00mm
Overall Length
123.40mm
Nose Dia.
21.00mm
Tool Depth
26mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
75.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
For Use With
Carbide and HSS Tools
List Number
BT30HPVTT08075M
Max. Speed
15,000 RPM
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Series
CVKV50
Measurement System
Metric
Standards
ISO, ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 8.00mm, Taper Size BT30, Shank Dia. 21.00mm, Projection 75.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CVKV50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.