
9"X72" 1000 lb Aluminum Ramp (pair)
Mfr # 07445
Zoro # G9541525
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1000 lb. (Per pair)
Width
9"
Length
72"
Material
aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07445
Zoro #
G9541525
UPC #
-
Country of Origin
China
Dimensions
Width
9"
Length
72"
Details
Load Capacity
1000 lb. (Per pair)
Material
aluminum
Description
NEW (2) 9"X72" 1000 lb Aluminum Ramp (pair)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.