Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, Erick Drill Chuck, 1 STRA Shank

  • Mfr # CV50SS100600

  • Zoro # G3925221


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.25 in
Adapter Dia.
1 in
Clamping Hole Length
3.75 in
Gage Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50SS100600
Zoro #
G3925221
UPC #
4059782172708
Country of Origin
Slovenia

Dimensions

Body Diameter
2.25 in
Adapter Dia.
1 in
Clamping Hole Length
3.75 in
Gage Length
6 in

Details

Item
Adapt

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.