Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, Erick Drill Chuck, 1 STRA Shank

  • Mfr # CV50SS100800

  • Zoro # G3925142


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Capacity Min.
1 in
Clamping Hole Length
3-3/4 in
Body Diameter
2-1/4 in
Adjustment Range
0.63 in
Gage Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50SS100800
Zoro #
G3925142
UPC #
4059782173446
Country of Origin
India

Dimensions

Clamping Hole Length
3-3/4 in
Body Diameter
2-1/4 in
Gage Length
8 in

Details

Item
Adapt
Capacity Min.
1 in
Adjustment Range
0.63 in

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.