Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ERK ADJ Float 180 DA Double PIN

  • Mfr # SS125DP188696

  • Zoro # G3926113


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.997 in
Torque
75 ft-lb
Shank Length
4.5 in
Adapter Dia.
1.25 in
Width Across Flats
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS125DP188696
Zoro #
G3926113
UPC #
4056544852922
Country of Origin
United States

Dimensions

Overall Length
6.997 in
Shank Length
4.5 in
Adapter Dia.
1.25 in
Width Across Flats
1.125 in
Lock Nut Diameter
1.5 in

Details

Item
Adapt
Torque
75 ft-lb

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.