Zoro Homepage

Adapt, ERK ADJ Float 180 DA Full

  • Mfr # SS125FC188888

  • Zoro # G3927732


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8-7/8 in
Shank Length
6 in
Catalog Collet Series
DA180
Torque (ft-lbs)
75
Shank Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS125FC188888
Zoro #
G3927732
UPC #
4059782094239
Country of Origin
United States

Dimensions

Overall Length
8-7/8 in
Shank Length
6 in
Shank Diameter
1-1/4 in
Lock Nut Diameter
1.726 in
Body Diameter
2-3/8 in

Details

Item
Adapt
Catalog Collet Series
DA180
Torque (ft-lbs)
75

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.