Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ERK ADJ Float 200 DA DBLE PIN

  • Mfr # SS100DP208448

  • Zoro # G3927854


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.49 in
Shank Length
3 in
Lock Nut Diameter
0.9375 in
Torque
40 ft-lb
Adapter Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS100DP208448
Zoro #
G3927854
UPC #
4061779284547
Country of Origin
United States

Dimensions

Overall Length
4.49 in
Shank Length
3 in
Lock Nut Diameter
0.9375 in
Adapter Dia.
1 in
Width Across Flats
0.625 in

Details

Item
Adapt
Torque
40 ft-lb

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.