Adapt, ERK CHCK CV40 1.1/2 STR SHK W/FLAT
- Mfr # 1749471
- Zoro # G3928231
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Min. Bore Dia.
1-1/2 in
Clamp Screw ID Drive Size
3/8 in
Body Diameter
2-3/4 in
Torque (ft-lbs)
110
Gage Length
5.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1749471
- Zoro #
- G3928231
- UPC #
- 4059782134232
- Country of Origin
- Canada
Dimensions
- Min. Bore Dia.
- 1-1/2 in
- Clamp Screw ID Drive Size
- 3/8 in
- Body Diameter
- 2-3/4 in
- Gage Length
- 5.748 in
- Clamping Hole Length
- 4 in
Details
- Item
- Adapt
- Torque (ft-lbs)
- 110
Description
Adapt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.