Adapt, ERK Chuck BT40 1 STRA SHK W/FLAT
- Mfr # 1749290
- Zoro # G3925212
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Adapter Dia.
1 in
Clamp Screw ID Drive Size
3/8 in
Clamping Hole Length
3.25 in
Torque
110 ft-lb
Gage Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1749290
- Zoro #
- G3925212
- UPC #
- 4059782170728
- Country of Origin
- Dominican Republic
- Item
- Adapt
- Torque
- 110 ft-lb
Dimensions
- Adapter Dia.
- 1 in
- Clamp Screw ID Drive Size
- 3/8 in
- Clamping Hole Length
- 3.25 in
- Gage Length
- 4.25 in
- Body Diameter
- 1.969 in
Description
Adapt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.