Adapt, ERK Chuck CV50 2 STRA SHK W/FLAT
- Mfr # 1749209
- Zoro # G3925395
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Capacity Min.
2 in
Clamp Screw ID Drive Size
1/2 in
Gage Length
5-1/2 in
Torque (ft-lbs)
150
Body Diameter
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1749209
- Zoro #
- G3925395
- UPC #
- 4059782133235
- Country of Origin
- Germany
- Item
- Adapt
- Capacity Min.
- 2 in
- Torque (ft-lbs)
- 150
Dimensions
- Clamp Screw ID Drive Size
- 1/2 in
- Gage Length
- 5-1/2 in
- Body Diameter
- 3-3/4 in
- Clamping Hole Length
- 4-1/4 in
Description
Adapt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.