Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ERK Drill Chuck, 1 1/2 STRA SHK

  • Mfr # CV50SS150400

  • Zoro # G3925580


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.75 in
Clamping Hole Length
3.25 in
Adapter Dia.
1.5 in
Gage Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50SS150400
Zoro #
G3925580
UPC #
4059782173385
Country of Origin
Slovenia

Dimensions

Body Diameter
2.75 in
Clamping Hole Length
3.25 in
Adapter Dia.
1.5 in
Gage Length
4 in

Details

Item
Adapt

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.