Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ERK Drill Chuck, FIX DV40 40 BAD

  • Mfr # DV40BWD40110M

  • Zoro # G3925720


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Capacity Min.
1.580 in
Clamping Hole Length
2.992 in
Clamp Screw ID Drive Size
6 mm
Body Diameter
2-3/4 in
Gage Length
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BWD40110M
Zoro #
G3925720
UPC #
4056544853226
Country of Origin
India

Dimensions

Clamping Hole Length
2.992 in
Clamp Screw ID Drive Size
6 mm
Body Diameter
2-3/4 in
Gage Length
4.33 in

Details

Item
Adapt
Capacity Min.
1.580 in

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.