Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ERK MOD EXT/REDCR DV-KM for M AD/B

  • Mfr # DV50BKM40100M

  • Zoro # G3926822


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
6 mm
Gage Length
3.937 in
Torque
12 to 16 Nm
Body Diameter
1.574 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BKM40100M
Zoro #
G3926822
UPC #
4059782116016
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
6 mm
Gage Length
3.937 in
Body Diameter
1.574 in

Details

Item
Adapt
Torque
12 to 16 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.