Zoro Homepage

Adapt, ERK MOD EXT/REDCR DV-KM for M AD/B

  • Mfr # DV50BKM80080M

  • Zoro # G3927540


product price: $1,747.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
14 mm
Torque
79 to 85 Nm
Body Diameter
3.149 in
Gage Length
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BKM80080M
Zoro #
G3927540
UPC #
4059782101173
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
14 mm
Body Diameter
3.149 in
Gage Length
3.149 in

Details

Item
Adapt
Torque
79 to 85 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.