Zoro Homepage

Adapt, Reducer PSC 80 TO KM63 Short

  • Mfr # PSC80KM63TS080M

  • Zoro # G3926271


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.48 in
Torque (nm)
47 to 54
System Size Machine Side
PSC80
Usable Length
1.968 in
Gage Length
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC80KM63TS080M
Zoro #
G3926271
UPC #
4061779061285
Country of Origin
Germany

Dimensions

Body Diameter
2.48 in
System Size Machine Side
PSC80
Usable Length
1.968 in
Gage Length
3.149 in
System Size Workpiece Side
KM63TS
Actuation Screw ID Drive Size
12 mm

Details

Item
Adapt
Torque (nm)
47 to 54

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.