Zoro Homepage

Adapt, ST Shank SRNKFIT 1/8 THERMO Tool

  • Mfr # SS050TT012600

  • Zoro # G3927470


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Adapter Dia.
0.5 in; 0.1250 in
Shank Length
5.07 in
Body Diameter
0.3540 in; 0.5000 in
Stop Screw ID Drive Size
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS050TT012600
Zoro #
G3927470
UPC #
4059782123410
Country of Origin
United States

Dimensions

Overall Length
6 in
Adapter Dia.
0.5 in; 0.1250 in
Shank Length
5.07 in
Body Diameter
0.3540 in; 0.5000 in
Stop Screw ID Drive Size
2.5 mm
Clamping Hole Length
0.61 in

Details

Item
Adapt

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.