Zoro Homepage

ADAPTER 3/4 SHRINK FIT - HSK80F /PIN STY

  • Mfr # HSK80FPTTHT075325

  • Zoro # G3562019


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Coolant Fed
Coolant Through
Hole Dia.
3/4"
Shank Dia.
1.3580"
Nose Dia.
1.3580"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80FPTTHT075325
Zoro #
G3562019
UPC #
4059782082434
Country of Origin
United States

Dimensions

Hole Dia.
3/4"
Shank Dia.
1.3580"
Nose Dia.
1.3580"
Taper Size
HSK80A
Overall Length
114.45mm
Tool Depth
1.3800"

Details

Series
BT40
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide Only
List Number
HSK80FPTTHT075325
Projection
3-1/4"
Max. Speed
33,000 RPM
Features
Axial Adjustment - End
Balanced to RPM
G 2.5@33000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, ISO, JIS B 6339
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size HSK80A, Shank Dia. 1.3580 In., Projection 3-1/4 In., Nose Dia. 1.3580 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@33000 rpm, For Use With Carbide Only, Series BT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.