Zoro Homepage

ADAPTER 3/8 SHRINK FIT - HSK80F /PIN STY

  • Mfr # HSK80FPTTHT038325

  • Zoro # G3559541


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Shank Dia.
0.9840"
Coolant Fed
Coolant Through
Hole Dia.
3/8"
Taper Size
HSK80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80FPTTHT038325
Zoro #
G3559541
UPC #
4059782082496
Country of Origin
United States

Dimensions

Shank Dia.
0.9840"
Hole Dia.
3/8"
Taper Size
HSK80A
Nose Dia.
0.9840"
Overall Length
114.45mm
Tool Depth
1.2200"

Details

Series
BT40
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide Only
List Number
HSK80FPTTHT038325
Projection
3-1/4"
Max. Speed
33,000 RPM
Features
Axial Adjustment - End
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@33000 rpm
Standards
ANSI, ISO, JIS B 6339
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size HSK80A, Shank Dia. 0.9840 In., Projection 3-1/4 In., Nose Dia. 0.9840 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@33000 rpm, For Use With Carbide Only, Series BT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.