Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, ShellMill KLS-12 LOCK Screw

  • Mfr # KLS12

  • Zoro # G3940299


product price: $43.79
/ea

Key Features

Length
39 mm
Thread Size
5/8"-18
Head Diameter
38.1 mm
Body Length
26.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KLS12
Zoro #
G3940299
UPC #
4061779292818
Country of Origin
United States

Dimensions

Length
39 mm
Thread Size
5/8"-18
Head Diameter
38.1 mm
Body Length
26.4 mm

Details

Item
Adapter

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.