Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, ShellMill KLS-15 LOCK Screw

  • Mfr # KLS15

  • Zoro # G3940043


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Length
38.5 mm
Body Length
25.8 mm
Head Diameter
47.6 mm
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLS15
Zoro #
G3940043
UPC #
4061779288538
Country of Origin
United States

Dimensions

Length
38.5 mm
Body Length
25.8 mm
Head Diameter
47.6 mm
Thread Size
3/4"-16

Details

Item
Adapter

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.