Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling

  • Mfr # 07705

  • Zoro # G1887228


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Width
12.6"
Height
34"
Length
66.4"
Material
aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07705
Zoro #
G1887228
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
34"
Length
66.4"

Details

Material
aluminum

Description

Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.