Zoro Homepage

BT30 ER 20 COLLET CHUCK

  • Mfr # BT30ER20060M

  • Zoro # G3591419


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BT30
Overall Length
108 13/32 mm
Shank Dia.
1.6900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30ER20060M
Zoro #
G3591419
UPC #
4059782168053
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
108 13/32 mm
Shank Dia.
1.6900 in
Nut Dia.
35.00mm
Bore Depth
36 mm
Nose Dia.
35.00 mm
Shank Thread Size
M12
Head Dia.
0.8800"
Shank Diameter
1.69 in
Nut Diameter
35 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
60 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
BT30ER20060M
Standards
DIN 6499, JIS B 6339
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 60 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.