Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT30 - ER16 COLLET CHUCK X 100

  • Mfr # BT30ER16100M

  • Zoro # G3589072


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
2 61/64 in
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT30ER16100M
Zoro #
G3589072
UPC #
4059782106659
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
2 61/64 in
Shank Dia.
1 1/4 in
Nose Dia.
32.00 mm
Nut Dia.
32.00mm
Bore Depth
32 mm
Shank Thread Size
M12
Nut Diameter
32 mm
Shank Diameter
1.25 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
100 mm
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
ANSI Code
BT30ER16100M
Features
Grip 2:1
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Color
Black
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 100 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.