Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT30 - ER16 COLLET CHUCK X 150

  • Mfr # BT30ER16150M

  • Zoro # G3773531


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
198 13/32 mm
Taper Size
BT30
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30ER16150M
Zoro #
G3773531
UPC #
4059782047846
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
198 13/32 mm
Taper Size
BT30
Shank Dia.
1/8 in
Nose Dia.
0.3600 in
Nut Dia.
32.00mm
Bore Depth
32 mm
Shank Thread Size
M12
Hole Dia.
1/8"
Tool Depth
3/4"
Shank Diameter
0.13 in
Nut Diameter
32 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
150 mm
Coolant Fed
Coolant Through
ANSI Code
BT30ER16150M
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
Compatible with Product Type
Cutting Tools
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Balanced to RPM
25,000 RPM
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 150 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.