Zoro Homepage

BT30 - ER20 COLLET CHUCK X 100

  • Mfr # BT30ER20100M

  • Zoro # G3776365


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
148 13/32 mm
Taper Size
BT30
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30ER20100M
Zoro #
G3776365
UPC #
4059782047822
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
148 13/32 mm
Taper Size
BT30
Shank Dia.
1/4 in
Nose Dia.
0.7100 in
Nut Dia.
35.00mm
Bore Depth
36 mm
Shank Thread Size
M12
Hole Dia.
1/4"
Tool Depth
1-3/8"
Shank Diameter
0.25 in
Nut Diameter
35 mm

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 100 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.