Zoro Homepage

BT30 - ER25 COLLET CHUCKX 100

  • Mfr # BT30ER25100M

  • Zoro # G3590700


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
3 11/32 in
Taper Size
BT30
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30ER25100M
Zoro #
G3590700
UPC #
4059782106635
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
3 11/32 in
Taper Size
BT30
Shank Dia.
1 1/4 in
Nut Dia.
42.00mm
Nose Dia.
42.00 mm
Bore Depth
40 mm
Shank Thread Size
M12
Nut Diameter
42 mm
Shank Diameter
1.25 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
100 mm
Coolant Fed
Coolant Through
ANSI Code
BT30ER25100M
Standards
DIN 6499, JIS B 6339
Features
Grip 2:1
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Shank Type - Machining
Cylindrical
Color
Black
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 100 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.