Zoro Homepage

BT30 HYDRAULIC CHUCK D025

  • Mfr # BT30HC025295

  • Zoro # G3581521


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
31.7500mm
Series
Cat50 ShrinkFit
Taper
BT30
Nose Dia.
1.0090 in
ANSI Number
BT30HC025295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC025295
Zoro #
G3581521
UPC #
4059782915770
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
1.0090 in
Shank Dia.
1/4 in
Hole Dia.
1/4 in
Taper Size
BT30
Overall Length
123.40mm
Tool Depth
1.0630"
Mounting Length
1.0630"

Details

Item
Hydraulic Chuck
Series
Cat50 ShrinkFit
Taper
BT30
ANSI Number
BT30HC025295
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Shank Type - Machining
Cylindrical
Projection
2.9520 in
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Style
High Performance Line
For Use With
BT30 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/4 in, BT30, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.