Zoro Homepage

BT30 HYDRAULIC CHUCK D038

  • Mfr # BT30HC038315

  • Zoro # G3579771


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Taper
BT30
Series
Cat50 ShrinkFit
Bore Dia.
31.7500mm
Nose Dia.
1.1660 in
ANSI Number
BT30HC038315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC038315
Zoro #
G3579771
UPC #
4059782915886
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
1.1660 in
Shank Dia.
3/8 in
Taper Size
BT30
Hole Dia.
3/8 in
Overall Length
128.40mm
Tool Depth
1.2200"
Mounting Length
1.2200"

Details

Taper
BT30
Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
BT30HC038315
Projection
3.1490 in
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
For Use With
BT30 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 3/8 in, BT30, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.