Zoro Homepage

BT30 HYDRAULIC CHUCK D050

  • Mfr # BT30HC050335

  • Zoro # G3580891


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Series
Cat40 ShrinkFit
Taper
BT30
Bore Dia.
31.7500mm
ANSI Number
BT30HC050335
Nose Dia.
1.2410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC050335
Zoro #
G3580891
UPC #
4059782916005
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
1.2410 in
Hole Dia.
1/2 in
Tool Depth
1.4170"
Shank Dia.
1/2 in
Overall Length
133.40mm
Taper Size
BT30
Mounting Length
1.4170"

Details

Item
Hydraulic Chuck
Series
Cat40 ShrinkFit
Taper
BT30
ANSI Number
BT30HC050335
Shank Type - Machining
Cylindrical
Projection
3.3460 in
Coolant Fed
Coolant Through
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
BT30 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/2 in, BT30, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.