Zoro Homepage

BT30 HYDRAULIC CHUCK D16

  • Mfr # BT30HC16100M

  • Zoro # G3581129


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
31.7500mm
Taper
BT30
Nose Dia.
37.54mm
ANSI Number
BT30HC16100M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC16100M
Zoro #
G3581129
UPC #
4059782919952
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
37.54mm
Hole Dia.
16.00mm
Overall Length
148.40mm
Taper Size
BT30
Shank Dia.
16.00mm
Tool Depth
39.00mm
Mounting Length
39.00mm

Details

Series
ERK
Taper
BT30
Item
Hydraulic Chuck
ANSI Number
BT30HC16100M
Projection
100.00mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
Style
High Performance Line
For Use With
BT30 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, BT30, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.