Zoro Homepage

BT30 HYDRAULIC CHUCK D20

  • Mfr # BT30HC18100M

  • Zoro # G3581381


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Taper
BT30
Bore Dia.
31.7500mm
Series
SS200
ANSI Number
BT30HC18100M
Nose Dia.
39.54mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC18100M
Zoro #
G3581381
UPC #
4059782920064
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
39.54mm
Shank Dia.
18.00mm
Overall Length
150.00mm
Tool Depth
39.00mm
Taper Size
BT30
Hole Dia.
18.00mm
Mounting Length
39.00mm

Details

Taper
BT30
Series
SS200
Item
Hydraulic Chuck
ANSI Number
BT30HC18100M
Shank Type - Machining
Cylindrical
Projection
100.00mm
Coolant Fed
Coolant Through
Standards
JIS B 6339
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
BT30 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, BT30, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.