Zoro Homepage

BT30HCT075413

  • Mfr # BT30HCT075413

  • Zoro # G3753624


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Taper
BT30
Bore Dia.
1.2500"
Series
ERK
Nose Dia.
41.60mm
ANSI Number
BT30HCT075413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HCT075413
Zoro #
G3753624
UPC #
4059782094512
Country of Origin
Slovenia

Dimensions

Bore Dia.
1.2500"
Nose Dia.
41.60mm
Shank Dia.
19.05mm
Hole Dia.
19.05mm
Overall Length
153.40mm
Tool Depth
48.00mm
Taper Size
BT30
Mounting Length
39.00mm

Details

Taper
BT30
Item
Hydraulic Chuck
Series
ERK
ANSI Number
BT30HCT075413
Projection
105.00mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Standards
JIS B 6339
Features
End Axial Adjustment
Style
Trend Line
Balanced to RPM
G 6.3@15000 rpm
For Use With
BT30 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05mm, BT30, Shank Dia. 19.05mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.