Zoro Homepage

BT40 FORMB - ER25 COLLET CHUCK X 150

  • Mfr # BT40BER25150M

  • Zoro # G3775001


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
1 57/64 in
Taper Size
BT40
Shank Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BER25150M
Zoro #
G3775001
UPC #
4059782048942
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
1 57/64 in
Taper Size
BT40
Shank Dia.
1 3/4 in
Nose Dia.
42.00 mm
Bore Depth
40 mm
Nut Dia.
42.00mm
Shank Thread Size
M16
Nut Diameter
42 mm
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
150 mm
Coolant Fed
Coolant Through
ANSI Code
BT40BER25150M
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
Number of Coolant Holes
2
For Shank Type
Cylindrical
Application
Drilling
Shank Type - Machining
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 150 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.