Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 FORMB - ER32 COLLET CHUCK X 150

  • Mfr # BT40BER32150M

  • Zoro # G3776270


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
215 13/32 mm
Taper Size
BT40
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40BER32150M
Zoro #
G3776270
UPC #
4059782048928
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
215 13/32 mm
Taper Size
BT40
Shank Dia.
2 3/4 in
Nut Dia.
50.00mm
Nose Dia.
0.6800 in
Bore Depth
46 mm
Shank Thread Size
M16
Lock Screw Thread Size
5/8"-18
Pilot Dia.
1-1/4"
Pilot Length
0.6800"
Shank Diameter
2.75 in
Nut Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
150 mm
Coolant Fed
Coolant Through
ANSI Code
BT40BER32150M
Standards
DIN 6499, JIS B 6339
Features
Grip 2:1
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Shank Type - Machining
Cylindrical
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 150 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.