Zoro Homepage

BT40 HYDRAULICCHUCK D100

  • Mfr # BT40BHC100453

  • Zoro # G3579799


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Taper
BT40
Bore Dia.
44.4500mm
Series
Cat40 ShrinkFit
ANSI Number
BT40BHC100453
Nose Dia.
1.9640 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHC100453
Zoro #
G3579799
UPC #
4059782917385
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
1.9640 in
Hole Dia.
1.0000 in
Taper Size
BT40
Shank Dia.
1.0000 in
Tool Depth
1.8500"
Mounting Length
1.8500"

Details

Item
Hydraulic Chuck
Taper
BT40
Series
Cat40 ShrinkFit
ANSI Number
BT40BHC100453
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Projection
4.5270 in
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Style
High Performance Line
For Use With
BT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1.0000 in, BT40, Shank Dia. 1.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.