Zoro Homepage

BT40 HYDROFORCE HYD CHUCK D32 L82MM

  • Mfr # BT40HCTHT32082M

  • Zoro # G3581460


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Taper
BT40
Bore Dia.
44.4500mm
Series
Cat40 ShrinkFit
ANSI Number
BT40HCTHT32082M
Nose Dia.
80.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40HCTHT32082M
Zoro #
G3581460
UPC #
4056544221117
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
80.00mm
Taper Size
BT40
Hole Dia.
32.00mm
Tool Depth
51.00mm
Overall Length
147.40mm
Shank Dia.
32.00mm
Mounting Length
51.00mm

Details

Item
Hydraulic Chuck
Taper
BT40
Series
Cat40 ShrinkFit
ANSI Number
BT40HCTHT32082M
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Projection
82.00mm
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Features
End Axial Adjustment
Style
High Torque Line
For Use With
BT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, BT40, Shank Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.