Zoro Homepage

BT50 FORMB - ER40 COLLET CHUCK X 200

  • Mfr # BT50BER40200M

  • Zoro # G3775035


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
301 51/64 mm
Taper Size
BT50
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BER40200M
Zoro #
G3775035
UPC #
4059782047648
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
301 51/64 mm
Taper Size
BT50
Shank Dia.
3/4 in
Bore Depth
52 mm
Nose Dia.
1.2600 in
Nut Dia.
63.00mm
Shank Thread Size
M24
Hole Dia.
3/4"
Tool Depth
2"
Shank Diameter
0.75 in
Nut Diameter
63 mm

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 200 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.