Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT50BHCSL18200M

  • Mfr # BT50BHCSL18200M

  • Zoro # G3580359


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Taper
BT50
Series
Cat50 ShrinkFit
Bore Dia.
69.8500mm
ANSI Number
BT50BHCSL18200M
Nose Dia.
25.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50BHCSL18200M
Zoro #
G3580359
UPC #
4059782083295
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
25.50mm
Taper Size
BT50
Shank Dia.
18.00mm
Tool Depth
58.00mm
Overall Length
301.80mm
Hole Dia.
18.00mm
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Taper
BT50
Series
Cat50 ShrinkFit
ANSI Number
BT50BHCSL18200M
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Projection
200.00mm
Balanced to RPM
G 6.3@15000 rpm
Features
Side Axial Adjustment
Style
Slim Line
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, BT50, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.